Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polyethylene sheet, Low Density, 12.7mm (0.5 in.) thick, Thermo Scientific™
Click to view available options
Quantity:
300 x 300 mm
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Quantity | 300 x 300 mm |
Odor | Odorless |
Chemical Name or Material | Polyethylene sheet, Low Density, 12.7mm (0.5 in.) thick |
Safety and Handling
RTECSNumber | TQ3325000 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction