Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ Prodigy™ Undercounter Cuber with 80 lbs. Storage Products for Science Education

Make and store ice at a convenient level. The CurranTaylor™ Scotsman™ Prodigy™ Undercounter Cuber with 80 lbs. Storage uses energy efficiently and breathes in and out of the front; no need to allow space at the side or back for air circulation.

Manufacturer:  CurranTaylor™ SCC1526SA/EMD

Catalog No. S28641


Add to cart

Description

Description

  • Cube ice maker machine
  • AutoAlert™ control panel communicates operating status and need for upkeep
  • The patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup for a longer time between cleanings
  • Stainless steel external panels
  • Easily-removed door, top panel and storage bin allowing clear access to all internal components
  • A diagnostic code display insuring the right fix the first time and user-friendly front removable cleanable air filter are standard equipment
  • 80 lbs. of storage at a convenient level
  • Breathes in and out the front. No need to allow space at side or back for air circulation
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended

S28641: 24 Hour Volume Production: 150 lbs. (or 110 lbs. ARI) air-cooled, 175 lbs. (or 124 lbs. ARI) water-cooled
S28642: 24 Hour Volume Production: 200 lbs. (or 155 lbs. ARI) air-cooled, 240 lbs. (or 190 lbs. ARI) water-cooled
Specifications

Specifications

70cm
83.8cm
115V 60Hz
15A
Self Contained Cube Ice Maker
68kg
115V
AutoAlert™ control panel, patented WaterSense™ adaptive purge control, Stainless Steel external panels, easily-removed door, top panel and storage bin, diagnostic code display
33 in.
150 lbs.
27.3 in.
60Hz
Stainless Steel
24 Hours Volume production 150 lb. (or 110 lb. ARI) air cooled, 175 lb. (or 124 lb. ARI) water cooled
Uses energy efficiently, exceeding California and federal energy efficiency regulations
18 gal./100 lb.
11.5kWh/100 lb.
26 in.
80 lb., 36kg
60cm
3 Years
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit