Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble Polyethylene Snap Cap
Snap cap tight fit prevents leakage or evaporation.
$3.20 - $5.25
Specifications
Closure Material | Polyethylene |
---|---|
Closure Type | Snap |
Closure Color | Yellow |
Product Type | Cap, Snap |
Catalog Number | Mfr. No. | Closure Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
S30864A
![]() |
Kimble
28150R2/EMD |
2 | For 10, 25mL Class A and Class B volumetric flask, provides an efficient closure |
Each for $3.20
Case of 6 EA for $19.20 |
|
S30864C
![]() |
Kimble
28150R4/EMD |
For 100mL Class A and Class B volumetric flask, provides an efficient closure |
Each for $3.20
Case of 6 EA for $19.20 |
|
S30864D
![]() |
Kimble
28150R5/EMD |
5 | For 200, 250 and 500mL Class A and Class B volumetric flask, provides an efficient closure |
Each for $4.30
Case of 6 EA for $25.80 |
|
S30864E
![]() |
Kimble
28150R6/EMD |
6 | For 1000mL Class A and Class B volumetric flask, provides an efficient closure |
Each for $5.25
Case of 6 EA for $31.50 |
|
Description
For Kimax Series 28008, 28010, and 28012 volumetric flasks.
Order Info
Sold individually.
Specifications
Polyethylene | |
Snap | |
Yellow | |
Cap, Snap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title