Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ POLYMED™ Powder-Free Latex/Copolymer Exam Gloves Get IT Item

Low protein levels and low chemical residuals reduce the chance of sensitization

Manufacturer:  Sempermed™ PM103

 View more versions of this product

Catalog No. 19-048-558C

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Use these latex gloves where protection against bloodborne pathogens is desired.

  • Textured
  • Ambidextrous
  • Multilayer fusion bonding with synthetic polymers increases elasticity and strength
  • Beaded cuffs for added strength
  • Thickess: 5-6mil (fingertip average)
  • Length: 9 in. (23cm)

Certifications

FDA 510K Cleared for medical use

Compliance

FDA 510K Cleared Class I Medical Device

Specifications

Specifications

Safety
Beaded/Rolled
Latex
5 to 6 mil
9 in.
Textured
Ambidextrous
Medium
Powder-free
23 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit