Polymedco™ Sed-Chek™ 2 ESR Controls for StaRRsed Analyzers (Select Models)

Whole blood reference control materials designed to monitor ESR procedures

Manufacturer: PolymedcoSupplier Diversity Partner ESR2SSN

 View more versions of this product

Catalog No. 21-000-121

  Check Availability
Add to Cart

    Specifications

    Product Type Normal control
    Stability 31 Days Open Vial
    Compatible Methods Both automated and manual ESR methods
    For Use With (Equipment) StaRRsed analyzer
    Storage Requirements 20° to 22°C
    Packaging Vial
    Quantity 6 x 5mL,6 x 5mL
    Cap Type Automatic self-zeroing
    Shelf Life 18 Months
    For Use With (Application) Whole Blood reference control material designed to monitor ESR procedures

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit