Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polyphosphoric acid, pure, >84% phosphate (as P2O5), Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
2.5 kg
10 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Boiling Point | 550.0°C |
Density | 2.0500g/mL |
Packaging | Plastic drum |
Specific Gravity | 2.05 |
Quantity | 10 kg |
Physical Form | Viscous Liquid |
Solubility Information | Solubility in water: may decompose. Other solubilities: insoluble in hydrocarbons and halogenated hydrocar, soluble in alcohols |
Percent Purity | ≥82% (as P2O5) (Alkalimetry) |
Grade | Pure |
Chemical Name or Material | Polyphosphoric acid |
Safety and Handling
Recommended Storage | May darken over time |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction