Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polypropylene 15mL Centrifuge Tubes

Feature flat-top, plug-seal leak resistant screw caps, large white writing area and printed graduation marks

$150.10 - $216.50

Specifications

Length (Metric) 120mm
Diameter (Metric) Outside 17mm
Closure Color Red
View More Specs

Products 3
Catalog Number Mfr. No. Sterility No. per Case Packaging Price Quantity & Availability  
Catalog Number Mfr. No. Sterility No. per Case Packaging Price Quantity & Availability  
22-170-256
View Documents
Globe Scientific
6264
Non-sterile 500 Bulk
Case of 500 for $150.10
Add to cart
 
22-010-072
View Documents
Globe Scientific
6269
Sterile 500 Bag
Case of 500 for $169.00
Add to cart
 
22-010-073
View Documents
Globe Scientific
6271
Sterile 500 Rack
Case of 500 for $216.50
Add to cart
 
Description

Description

  • Spin Rate: 10,000rcf (12,320 x g)
  • Material: Polypropylene (PP)
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions: 17 x 120mm
  • White graduation marks and large white writing area
  • Sterile tubes (22-010-072 and -073) are RNase free, DNase free and Pyrogen free
Specifications

Specifications

120mm
17mm
Red
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit