Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Polypropylene, Cap Adapter with Two 1/2 in. Molded-In Hose Barbs and Vent, 83 mm
For Use With: carboys with 83mm cap
Supplier: Justrite™ 12876
Description
- Interchangeable cap and adapter for top connection flexibility for carboys
- Autoclavable
- For quick and easy port changes
- Two-piece open cap and adapter prevents tube twisting
Specifications
Adapter for Carboy Cap, with (2) 1/2 in. (12.7mm) hose barb, (1) vent | |
Polypropylene | |
Molded-in hose barbs and vent | |
carboys with 83mm cap |
H x Dia.: 1.9 x 3.2 in. | |
Cap Adapter | |
White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title