Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Beakers with Tapered Spout PROMO

Click to view available options
Capacity (Metric):
50 mL
500 mL
2000 mL
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Specifications
Capacity (Metric) | 2000 mL |
Material | Polypropylene |
Quantity | 1 Beaker |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Scale | Raised Outer Graduated |
Style | Euro |