Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Carboy with Handle, Polypropylene
Click to view available options
Capacity (Metric):
10 L
20 L
Description
- These polypropylene, autoclavable carboys feature wide handles for convenient carrying and pouring.
- Ideal for storing various laboratory solutions.
- Autoclavable.
- Threads should be totally disengaged before autoclaving.
Specifications
Product Type | Carboy with Handle |
Capacity (English) | 2.6 gal. |
Closure Material | Polypropylene |
Closure Size | 67 mm I.D. |
Closure Type | Screw Cap |
Capacity (Metric) | 10 L |
Material | Polypropylene |
Disposable | Reusable |
For Use With (Application) | Ideal for storing various laboratory chemicals or solutions. |
Graduations | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction