Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Conical Flasks with Screw Caps

Eisco™ Polypropylene Conical Flasks with Screw Caps feature a rigid, durable, and translucent body.
$2.85 - $5.40
Specifications
Closure Color | Clear |
---|---|
Closure Material | Polypropylene |
Color | Clear |
Material | Polypropylene |
For Use With (Application) | Heating and holding liquids |
Description
- Plastic conical flask with screw cap
- Durable polypropylene construction
- Autoclavable
Specifications
Clear | |
Clear | |
Heating and holding liquids | |
No | |
Non-sterile |
Polypropylene | |
Polypropylene | |
Autoclavable | |
No | |
Screw Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title