Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Polypropylene Graduated Cylinders
Molded of chemical-resistant, autoclavable polypropylene.
Supplier: Dynalon™ 239025
Description
- Designed for simplicity and ease of use
- Molded-in graduations will not fade, wash off, or dissolve with chemicals
- Large, hexagonal base ensures stability.
- Polypropylene construction eliminates meniscus, making reading contents easier and more accurate
- Available as a set of six, including one each of the 25, 50, 100, 250, 500, and 1000mL size
Specifications
50 mL | |
±1 mL | |
Class B | |
2.6 cm | |
Autoclavable | |
1mL | |
7.87 in. | |
Graduated Cylinder |
Polypropylene | |
DIN 12680 TT, ISO 6706 | |
1.02 in. | |
1 mL | |
121°C | |
Hexagonal | |
200 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction