Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety Cleanroom Compatible Polypropylene Lab Coats
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Closure Type:
Hook and Loop
Snaps
Cuff Style:
Elastic
Knit
No. of Pockets:
3
None
Description
- Non-woven 100% Spunbond polypropylene
- Strong, high tensile strength
- Lightweight, breathable
- Cleanroom compatible
- Low cost solution to protect workers against dry particulates
Specifications
Type | Lab Coat |
Size | 4X-Large |
Gender | Unisex |
Color | White |
Closure Type | Hook and Loop |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
No. of Pockets | None |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction