Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biotix™ Polypropylene Microcentrifuge Tubes
Tubes with superior clarity for visualization of samples.
Specifications
Diameter (Metric) | 6.38 mm |
---|---|
Max. RCF | 20,000 RCF |
Autoclavable | No |
Material | Polypropylene |
Catalog Number | Mfr. No. | Sterility | Color | Capacity (Metric) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Color | Capacity (Metric) | Description | Price | Quantity & Availability | ||
12-111-101
|
Biotix™
MT0065BC |
Non-sterile | Clear | 0.65 mL | NA |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
12-111-103
|
Biotix™
MTL0065BC |
Non-sterile | Clear | 0.65 mL | X-Resin; Low-retention |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
12-111-105
|
Biotix™
MT0150BC |
Non-sterile | Clear | 1.5 mL | NA |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
- DNase, RNase and Endotoxin (pyrogen) free
- Made from medical-grade virgin polypropylene
Specifications
6.38 mm | |
20,000 RCF | |
No | |
Polypropylene |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title