Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Petri Dishes with Covers
Eisco™ Polypropylene Petri Dishes with Covers are reusable and can be repeatedly autoclaved.
Supplier: Eisco™ CH0372D
Description
- Made from high quality polypropylene (PP)
- Includes dish and cover
- Reusable
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Round | |
Non-treated | |
1 | |
0.75 in. | |
125 mm |
Polypropylene | |
Non-sterile | |
Culturing | |
19 mm | |
4.92 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction