Polypropylene Support and Dryer

Three easy-to-clean sizes

Manufacturer: ENDICOTT SEYMOUR INC 205

 View more versions of this product

Catalog No. 14-781C

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 5.39cm
    Width (English) 4 in.
    For Use With (Equipment) 28 to 32mm dia. Tubes
    Autoclavable No,No
    Height (English) 2.12 in.
    Length (English) 10.5 in.
    Length (Metric) 26.67cm
    Material Polypropylene,Polypropylene
    Positions 12.0,12.0
    Product Type Rack, Drying
    Width (Metric) 10.2cm
    Length (English) Exterior 10.5 in.
    Length (Metric) Exterior 26.67cm
    Type Rack, Drying

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit