Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polypropylene Watch Glasses Products for Science Education

Allow closer observation of precipitates.

$24.61

Specifications

For Use With (Application) Used as Beaker Covers
For Use With (Equipment) For beakers
Material Polypropylene
Withstand Temperature (English) ≤248°F
Withstand Temperature (Metric) ≤120°C
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Thickness Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Thickness Price Quantity & Availability  
S34827B Products for Science Education
View Documents
Dynalon™
255245
80 mm 11.9 mm
Pack of 10 for $24.61
Case of 5 PK for $123.05
Add to cart
 
S34827A Products for Science Education
View Documents
Dynalon™
255235
6 cm 9.1 mm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S34827C Products for Science Education
View Documents
Dynalon™
255255
100 mm 14.2 mm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Stable base
  • Made of chemical-resistant polypropylene
  • Withstands temperatures to 120°C
  • May also be used as beaker cover

Specifications

Specifications

Used as Beaker Covers
Polypropylene
≤120°C
For beakers
≤248°F
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit