Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene ANSI Sign: NON-PERMIT CONFINED SPACE. AUTHORIZED PERSONNEL ONLY.

Improve workplace safety with non-adhesive mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$11.50

Specifications

Color Black/Red on White
Message NON-PERMIT CONFINED SPACE. AUTHORIZED PERSONNEL ONLY.
Quantity 1 Ea.
Shape Rectangular
Thickness 0.0591 in.
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-107-844
View Documents
Brady™
143698
10 x 7 in. Each for $11.50
Add to cart
 
19-107-843
View Documents
Brady™
143697
14 x 10 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Polystyrene construction is abrasion-resistant and chemical-resistant
  • Corner holes provide easy mounting solutions in a variety of environments
Specifications

Specifications

Black/Red on White
1 Ea.
0.0591 in.
NON-PERMIT CONFINED SPACE. AUTHORIZED PERSONNEL ONLY.
Rectangular
Polystyrene
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit