Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene ANSI Sign: WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.

Improve workplace safety with non-adhesive mounted signage. The Brady™ Watch Your Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.81 - $20.12

Specifications

Color Black/Yellow on White
Message WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Quantity 1 Ea.
Shape Rectangular
Thickness 0.0591 in.
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-112-873
View Documents
Brady™
144770
14 x 10 in.
Each for $20.12
Add to cart
 
19-112-877
View Documents
Brady™
144774
10 x 7 in.
Each for $13.81
Add to cart
 
Description

Description

  • This Watch Your Step Sign has permanently embedded graphics within the sign panel and has excellent outdoor durability
  • Corner holes provide easy mounting solutions in a variety of environments
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

Black/Yellow on White
1 Ea.
0.0591 in.
WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Rectangular
Polystyrene
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit