Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene ANSI Warning Sign: NO TRESPASSING.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to security, admittance and CCTV systems.
Supplier: Brady™ 144678
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Polystyrene | |
Non-adhesive | |
Corner Holes | |
176°F | |
0.0591 in. | |
Rectangular | |
10 x 7 in. | |
Orange |
1 Ea. | |
Laminated Polystyrene | |
7 in. | |
-40°F | |
10 in. | |
-40°F to 176°F | |
NO TRESPASSING. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction