Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polystyrene Antistatic Weighing Dishes
Disposable dishes are ideal for weighing, dispensing, or storing applications
Description
- Fisherbrand™ Polystyrene Antistatic Weighing Dishes are contaminant-free, antistatic, and biologically inert. Disposable dishes are ideal for weighing, dispensing, or storing applications.
- Ideal for weighing static-affected materials.
- Resist dilute acids, aqueous solutions, alcohols, and bases
- Flat bottoms resist tipping
- Made from 12mil thick polystyrene—20% thicker than most dishes on the market today—for better strength, stability, and handling ease
- Pour boats feature a molded spout for convenient pouring and dispensing
Specifications
Flat | |
Blue | |
Polystyrene | |
Non-sterile | |
weighing dish | |
89x89x24.8 mm | |
89 mm | |
63 mm |
100 mL | |
Single-use | |
Square | |
Measuring Plate | |
12 mil | |
89 mm | |
24.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction