Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene BradyGlo™ Exit & Entrance Sign: EXIT, left arrow

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark exits and entrances.

$32.25 - $63.50

Specifications

Color Red on luminous
Material Polyester, PS (Polystyrene)
Message EXIT
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-109-797 View Documents Brady™
80288
10 in. x 14 in. x 0.063 in. Each for $63.50
Add to cart
 
19-109-796 View Documents Brady™
80287
7 in. x 10 in. x 0.063 in. Each for $32.25
Add to cart
 
Description

Description

  • Phosphorescent polyester Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Bold and bright, providing high visibility to critical messages
  • For indoor use
Specifications

Specifications

Red on luminous
EXIT
1/Ea.
7 in.
Rectangle
Polyester, PS (Polystyrene)
-40°F
Corner holes
10 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit