Learn More
Brady™ Polystyrene Chemical spillage Sign: MUST BE REPORTED IMMEDIATELY TO PLANT SUPERVISORY PERSONNEL
Improve workplace safety with proper signage. The Brady™ Chemical spillage Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$18.11 - $26.55
Specifications
Shape | Rectangular |
---|---|
Displayed Text | MUST BE REPORTED IMMEDIATELY TO PLANT SUPERVISORY PERSONNEL |
Temperature Range (English) | -40°F to 176°F |
Finish | Not Laminated |
Material | Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-197
|
Brady™
125614 |
10 x 7 in. |
Each for $18.11
|
|
|||||
19-105-200
|
Brady™
125617 |
14 x 10 in. |
Each for $26.55
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Rectangular | |
-40°F to 176°F | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
MUST BE REPORTED IMMEDIATELY TO PLANT SUPERVISORY PERSONNEL | |
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.