Learn More
Brady™ Polystyrene Danger Sign: ACID. CONTACT WILL RESULT IN SERIOUS BURNS, INJURY OR DEATH.
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$18.11 - $26.55
Specifications
Shape | Rectangular |
---|---|
Displayed Text | ACID. CONTACT WILL RESULT IN SERIOUS BURNS, INJURY OR DEATH. |
Temperature Range (English) | -40°F to 176°F |
Finish | Not Laminated |
Material | Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-106-301
|
Brady™
143651 |
14 x 10 in. |
Each for $26.55
|
|
|||||
19-106-303
|
Brady™
143653 |
10 x 7 in. |
Each for $18.11
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Bold and bright, providing high visibility to critical messages
Specifications
Rectangular | |
-40°F to 176°F | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
ACID. CONTACT WILL RESULT IN SERIOUS BURNS, INJURY OR DEATH. | |
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.