Learn More
Brady™ Polystyrene Danger Sign: ACID KEEP AWAY
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | ACID KEEP AWAY |
Temperature Range (English) | -40°F to 176°F |
Finish | Not Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-631
|
Brady™
126109 |
10 x 7 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-105-634
|
Brady™
126112 |
14 x 10 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Red on White | |
ACID KEEP AWAY | |
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
Rectangular | |
-40°F to 176°F | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.