Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene Danger Sign: ANHYDROUS AMMONIA. CONTACT WILL RESULT IN SEVERE BURNS, INJURY OR DEATH.

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$11.25 - $16.25

Specifications

Color Black/red/yellow on white
Material PS (Polystyrene)
Message ANHYDROUS AMMONIA. CONTACT WILL RESULT IN SEVERE BURNS, INJURY OR DEATH.
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-106-332
View Documents
Brady™
144811
14 in. x 10 in. x 0.0591 in. Each for $16.25
Add to cart
 
19-106-335
View Documents
Brady™
144814
10 in. x 7 in. x 0.0591 in. Each for $11.25
Add to cart
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black/red/yellow on white
ANHYDROUS AMMONIA. CONTACT WILL RESULT IN SEVERE BURNS, INJURY OR DEATH.
1/Ea.
Corner holes
PS (Polystyrene)
-40°F
Not laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit