Learn More
Brady™ Polystyrene Danger Sign: CARBON MONOXIDE MAY BE PRESENT
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$18.90 - $26.55
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | CARBON MONOXIDE MAY BE PRESENT |
Temperature Range (English) | -40°F to 176°F |
Finish | Not Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-655
|
Brady™
126133 |
10 x 7 in. |
Each for $18.90
|
|
|||||
19-105-658
|
Brady™
126136 |
14 x 10 in. |
Each for $26.55
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Red on White | |
CARBON MONOXIDE MAY BE PRESENT | |
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
Rectangular | |
-40°F to 176°F | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.