Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene Fire Emergency & Disaster Sign: EMERGENCY ASSEMBLY POINT

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

$16.25 - $33.05

Specifications

Color Green on white
Material PS (Polystyrene)
Message EMERGENCY ASSEMBLY POINT
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 3
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-109-908 View Documents Brady™
139644
20 in. x 14 in. x 0.0591 in. Each for $28.80
Add to cart
 
19-109-907 View Documents Brady™
139643
14 in. x 10 in. x 0.0591 in. Each for $16.25
Add to cart
 
19-109-909 View Documents Brady™
139645
24 in. x 18 in. x 0.0591 in. Each for $33.05
Add to cart
 
Description

Description

  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
Specifications

Specifications

Green on white
EMERGENCY ASSEMBLY POINT
1/Ea.
14 in.
Rectangle
PS (Polystyrene)
-40°F
Corner holes
10 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit