Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene Lockout Tagout Sign: DO NOT ENTER UNTIL LOCKOUT PROCEDURES ARE COMPLETE

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark lockout and tagout areas.

Manufacturer:  Brady™ 144470

 View more versions of this product

Catalog No. 19-110-642


Add to cart

Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
Specifications

Specifications

Black/red on white
PS (Polystyrene)
Rectangle
Material: Laminated polystyrene
7 in.
DO NOT ENTER UNTIL LOCKOUT PROCEDURES ARE COMPLETE. FAILURE WILL RESULT IN SEVERE INJURY OR DEATH.
0.0591 in.
10 in.
Not Laminated
1/Ea.
10 in. x 7 in. x 0.0591 in.
Corner holes
176°F
-40°F
Non-adhesive
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit