Learn More
Brady™ Polystyrene No Smoking Sign: NO SMOKING, MATCHES OR OPEN LIGHTS.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
$18.11 - $26.55
Specifications
Shape | Rectangular |
---|---|
Displayed Text | NO SMOKING, MATCHES OR OPEN LIGHTS. |
Temperature Range (English) | -40°F to 176°F |
Material | Polystyrene |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-111-453
|
Brady™
143778 |
14 x 10 in. |
Each for $26.55
|
|
|||||
19-111-455
|
Brady™
143780 |
10 x 7 in. |
Each for $18.11
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Rectangular | |
-40°F to 176°F | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
NO SMOKING, MATCHES OR OPEN LIGHTS. | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.