Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene No Smoking Sign: NO SMOKING, OR OPEN LIGHTS WITHIN___FEET.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
Supplier: Brady™ 143794
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Polystyrene | |
Non-adhesive | |
Corner Holes | |
176°F | |
0.0591 in. | |
Rectangular | |
14 x 10 in. | |
Red on White |
1 Ea. | |
Laminated Polystyrene | |
10 in. | |
-40°F | |
14 in. | |
-40°F to 176°F | |
NO SMOKING, OR OPEN LIGHTS WITHIN___FEET. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction