Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene Notice Sign: IMPROPER DISPOSAL OF CHEMICALS IS PUNISHABLE BY FINES AND IMPRISONMENT
Improve workplace safety with proper signage. The Brady™ Notice Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$18.11 - $26.55
Specifications
Color | Black/Blue on White |
---|---|
Message | IMPROPER DISPOSAL OF CHEMICALS IS PUNISHABLE BY FINES AND IMPRISONMENT |
Shape | Rectangular |
Temperature Range (English) | -40°F to 176°F |
Finish | Not Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-916
|
Brady™
126445 |
10 x 7 in. |
Each for $18.11
|
|
19-105-919
|
Brady™
126448 |
14 x 10 in. |
Each for $26.55
|
|
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Black/Blue on White | |
Rectangular | |
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
IMPROPER DISPOSAL OF CHEMICALS IS PUNISHABLE BY FINES AND IMPRISONMENT | |
-40°F to 176°F | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title