Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene Notice Sign: LABEL ALL DRUMS

Improve workplace safety with proper signage. The Brady™ Notice Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$18.11 - $26.80

Specifications

Color Blue on White
Shape Rectangular
Displayed Text LABEL ALL DRUMS
Temperature Range (English) -40°F to 176°F
Finish Not Laminated
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-105-928
View Documents
Brady™
126457
10 x 7 in.
Each for $18.11
Add to Cart
 
19-105-931
View Documents
Brady™
126460
14 x 10 in.
Each for $26.80
Add to Cart
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Blue on White
LABEL ALL DRUMS
Not Laminated
1 Ea.
Laminated Polystyrene
176°F
0.0591 in.
Rectangular
-40°F to 176°F
Polystyrene
Non-adhesive
Corner holes
-40°F
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit