Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polystyrene Petri Dishes
These disposable Polystyrene Petri Dishes offer optical clarity and strength at economical prices.
Supplier: United Scientific™ K1007PK/500
Description
- Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- Sterile.
Specifications
Not Autoclavable | |
Clear | |
Not Gridded | |
Round | |
Non-treated | |
1 | |
500/Cs. | |
0.6 in. | |
55 mm |
Flat | |
Single-use | |
Polystyrene | |
Non-sterile | |
Petri Dish | |
Growing Cultures | |
15 mm | |
2.2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction