Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene Sodium Hypochlorite Sign: DANGER AVOID CONTACT WITH SKIN, EYES OR CLOTHING CORROSIVE DO NOT TAKE INTERNALLY AVOID BREATHING FUMES OR VAPOR
Improve workplace safety with proper signage. The Brady™ Sodium hypochlorite Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$22.00 - $30.75
Specifications
Finish | Not Laminated |
---|---|
Material | Polystyrene |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | Laminated Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-005
|
Brady™
123858 |
10 x 7 in. |
Each for $22.00
|
|
|||||
19-105-008
|
Brady™
123861 |
14 x 10 in. |
Each for $30.75
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. | |
-40°F to 176°F | |
Red on White |
Polystyrene | |
Non-adhesive | |
Corner Holes | |
-40°F | |
Rectangular | |
DANGER AVOID CONTACT WITH SKIN, EYES OR CLOTHING CORROSIVE DO NOT TAKE INTERNALLY AVOID BREATHING FUMES OR VAPOR |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title