Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene Warning Sign: ACETYLENE FULL CYLINDERS

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$11.25 - $16.25

Specifications

Color Green on white
Material PS (Polystyrene)
Message ACETYLENE FULL CYLINDERS
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-105-162
View Documents
Brady™
125572
10 in. x 7 in. x 0.0591 in. Each for $11.25
Add to cart
 
19-105-165
View Documents
Brady™
125575
14 in. x 10 in. x 0.0591 in. Each for $16.25
Add to cart
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Green on white
ACETYLENE FULL CYLINDERS
1/Ea.
Corner holes
PS (Polystyrene)
-40°F
Not laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit