Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ LG Syringe Filter with Hydrophilic LCR PTFE Membrane
Designed for sample preparation and low protein binding fine particle removal from solvents, aqueous and organic solutions. Millex™ LG Syringe Filters with Hydrophilic LCR PTFE Membranes are for non-sterile filtration.
$3729.00
Specifications
Color Code | Natural inlet/natural outlet |
---|---|
For Use With (Equipment) | Syringe |
Material | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
SLLGH25NK
|
MilliporeSigma™
SLLGH25NK |
1000 |
Each of 1 for $3,729.00
|
|
|||||
Description
- 0.2 μm pore size
- Female Luer-Lok/Male slip
- Applications include analytical sample prep
Specifications
Natural inlet/natural outlet | |
PTFE | |
Non-sterile | |
This 25 mm syringe filter with a hydrophilic PTFE membrane, for non-sterile filtration, has a 0.2 μm pore size used in low protein binding fine particle removal from aqueous & organic solutions. | |
Female luer-lok | |
6.9 (100)bar(psi) | |
Millex-LG | |
25 mm |
Syringe | |
0.2 μm | |
3.9 cm2 | |
<100 μL | |
Male Luer slip | |
45°C | |
100 mL |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'