Learn More
Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes PROMO
The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.
Supplier: Kinematica™ 11030062PM
Description
- 2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy disassembly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Specifications
14 m/s | |
100 to 250 mL | |
123 mm | |
Sawtooth |
3 to 250 mL | |
12 mm | |
316L Stainless Steel | |
PT-DA 12/2 EC-E123 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.