Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ PolyTuff 102 Cold Handling Tough Touch Gloves

Durable thermal cotton lining protects hands from extreme temperatures down to -60°C (-76°F). PolyTuff urethane shell features an embedded gritty texture for enhanced grip in wet and dry conditions.

$74.10

Specifications

Color Yellow
Exterior Finish Fully Textured
Length (English) 11 in.
Liner Material Thermal Cotton
Material Polyurethane
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-046-504
View Documents
QRP™
102XL
X-Large
Pair for $74.10
Add to cart
 
19-046-505
View Documents
QRP™
1022X
2X-Large
Pair for $74.10
Add to cart
 
19-046-503
View Documents
QRP™
102L
Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Two-layer gloves for protection from extreme temperature environments
  • Polytuff urethane exterior features an embedded gritty texture for enhanced grip
  • For use with temperatures down to -60°C, and up to 100°C
Specifications

Specifications

Yellow
11 in.
Polyurethane
-60°C
Fully Textured
Thermal Cotton
PolyTuff 102
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit