Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ PolyTuff 102F Cold Handling Tough Touch Gloves

Durable thermal cotton lining protects hands from extreme temperatures down to -60°C (-76°F). PolyTuff urethane shell features an embedded gritty texture for enhanced grip in wet and dry conditions.

Manufacturer:  QRP™ 102FM

 View more versions of this product

Catalog No. 19-046-507


Add to cart

Description

Description

  • Two-layer gloves for protection from extreme temperature environments
  • Polytuff urethane exterior features an embedded gritty texture for enhanced grip
  • Glove cuff includes a zipper for a secure fit and easy donning/doffing
  • For use with temperatures down to -60°C, and up to 100°C
  • Inner liner can easily be removed for laundering
Specifications

Specifications

Yellow
Unisex
Polyurethane
Medium
-60°C
28 cm
Yes
100°C
Fully Textured
Blast Freezers, Fishing, Food Handling/Processing, and Outdoor Recreation
Thermal Cotton
PolyTuff 102F
-76°F
11 in.
Specific
212°F
Industrial
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit