Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 24.5 to 34.75 in. |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S40416
|
Blue |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||||
S38674
|
Black |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||||
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Standard | |
20 in. | |
Round tube chrome foot ring with internal lock | |
37 lb. | |
Yes | |
Yes | |
General Seating Chair |
24.5 to 34.75 in. | |
Polished Cast Aluminum | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
High Bench Height | |
No | |
No | |
No | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title