Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Black Polyurethane
SDPSCI_ED

Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

Specifications

Adjustable Yes
Adjustable (Height) 16.25 to 21.5 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
View More Specs

Products 2
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S38726
SDPSCI_ED
View Documents
Black Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
S41155
SDPSCI_ED
View Documents
Blue Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product
N/A
Description

Description

  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Nylon Reinforced Fiberglass
300 lb.
Desk Height
42 lb.
Yes
No
General Seating Chair
16.25 to 21.5 in.
Standard
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes
Yes
Yes
Polyurethane
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit