Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height

Fisherbrand Polyurethane Chair - High Bench Height features industrial grade, puncture, soil, and chemical resistant polyurethane seat and back and adjustable arms. Fully adjustable for high 42 in. high counters.

 View more versions of this product

Catalog No. 14-360-718


Add to cart

Description

Description

  • Feature ergonomic adjustments
  • 6-way adjustable arms for proper ergonomic arm placement
  • For 42 in. high work surface
  • 20 in. Diameter Chrome Adjustable Foot Ring
  • Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Meets/exceeds ANSI/BIFMA standards
  • 15-year warranty, lifetime warranty on pneumatic lift

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, lifetime on pneumatic cylinder

Specifications

Specifications

MEDIUM
BLACK
300 lb
ANSI BIFMA
17 in.
50.8cm
20 in.
14.5 in.
58.42-83.82cm
58.42-83.82cm
43.18cm
POLYURETHANE
HIGH
CHAIR
15.5 in.
39.37cm
YES
YES
NO
ADJUSTABLE
300 lb
136.08 kg
BLACK
43.18cm
YES
23-33 in.
23-33 in.
36.83cm
17 in.
PNEUMATIC
POLYURETHANE
HIGH BENCH
15 YEAR PARTS, LIFETIME PNEUMATIC
16 in.
40.64cm
NO
YES
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit