Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 36 in. work surface and feature ergonomic adjustments, arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
Description
- Medium Back
- Adjustable from 19.25-26.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Round tube chrome foot ring with internal lock | |
Yes | |
Yes | |
20 in. | |
300 lb. | |
Medium Bench Height | |
19.25 to 26.75 in. | |
Yes | |
Standard |
No | |
45 lb. | |
Yes | |
Yes | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
Black | |
Nylon Reinforced Fiberglass | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction