Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, fixed foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and is easily cleaned.
Description
- Adjustable from 19-24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Yes | |
42 lb. | |
No | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Powder-coated steel with fixed foot ring |
Powder-coated Steel | |
Yes | |
Yes | |
No | |
136 kg | |
Desk Height | |
Blue | |
19 to 24.25 in. | |
Standard | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction