Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.
Description
- Adjustable from 19-24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
300 lb. | |
Desk Height | |
No | |
136 kg | |
19 to 24.25 in. | |
Black | |
No | |
No |
31 lb. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Yes | |
Powder-coated Steel | |
Powder-coated steel with fixed foot ring | |
Standard | |
No | |
Yes | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction