Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - High Bench Height with Medium Back, Adjustable Arms, and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 42 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 26 to 36 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Back Style | Standard |
Base Material | Powder-coated Steel |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S36272
|
Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
S40402
|
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Medium Back
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Powder-coated Steel | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
45 lb. | |
Yes | |
No | |
General Seating Chair |
26 to 36 in. | |
Standard | |
Powder-coated steel with fixed foot ring | |
High Bench Height | |
Yes | |
No | |
No | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title