Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - High Bench Height with Medium Back and Casters in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and is easily cleaned.
$334.00 - $849.00
Specifications
Adjustable | Yes |
---|---|
Material | Polyurethane |
With Armrest | No |
With Backrest | Yes |
With Casters | Yes |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-568
![]() |
Blue |
Each for $429.00
|
|
14-360-452
![]() |
Black |
Each for $849.00
|
|
15-000-694
![]() |
Gray |
Each for $334.00
|
|
Description
- Medium Back
- Adjustable from 28-38 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
No | |
Yes | |
300 lb. |
Polyurethane | |
Yes | |
No | |
136 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.