Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Poly



Fisherbrand™ Polyurethane Chairs with Medium Back and Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, fixed foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and is easily cleaned.
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Base Style | Powder-coated steel with fixed foot ring |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S38447
![]() ![]() |
Black | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
S40405
![]() ![]() |
Blue | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- Medium Back
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane | |
High Bench Height | |
Yes | |
No | |
26 to 36 in. | |
General Seating Chair |
Yes | |
Powder-coated steel with fixed foot ring | |
No | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
46 lb. | |
Yes | |
Yes | |
Powder-coated Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title