Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - Medium Bench Height with Seat Tilt and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and is easily cleaned.
Description
- Adjustable from 23.5-31.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Powder-coated steel with fixed foot ring | |
No | |
Yes | |
No | |
136 kg | |
Medium Bench Height | |
Blue | |
Yes | |
Polyurethane |
Yes | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
33 lb. | |
300 lb. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
23.5 to 31.25 in. | |
Powder-coated Steel |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction